Shop BRADY
See all product information
Create Account
SLOW Pedestrian Crossing Sign, 24 in H x 18 in W x 0.090 in D, Aluminum
Mfr # 103786
Zoro # G322966289
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Sign Background Color
Black on Yellow
Sign Material
Reflective sheeting laminated to Aluminum
Thickness
0.0902 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103786
- Zoro #
- G322966289
- UPC #
- 754473193867
- Country of Origin
- Mexico
Dimensions
- Width
- 18 in
- Thickness
- 0.0902 in
Details
- Sign Background Color
- Black on Yellow
- Sign Material
- Reflective sheeting laminated to Aluminum
- Sign Shape
- Vertical Rectangle
- Item
- Sign
Description
Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Service temperature of -40 degrees farenheit to 176 degrees farenheit (-40 degrees celsius to 80 degrees celsius).