Shop BRADY
See all product information
Create Account
Small Ear Plug Dispenser, Acrylic, 6inW x 13inH
- Mfr # EPD
- Zoro # G508436254
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPD
- Zoro #
- G508436254
- UPC #
- 75447345407
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 6 in
- Overall Height
- 13 in
Description
Brady epd small ear plug dispenser, acrylic, 6w x 13h remind employees to wear their earplugs by mounting ear plug dispensers near all hazardous work areas. This clear acrylic ear plug dispenser features a bottom overflow spill tray for easy dispensing. Unit can be wall or table mounted. Dispenser size is 13 in. H x 6 in. W x 8 in. D. Ear plug dispenser.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.