Zoro Homepage

Small Label Station 11"x9", Acrylic

  • Mfr # PD545E

  • Zoro # G4110303


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Legend
Label Center
Height
11 in
Width
9 in
Legend Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD545E
Zoro #
G4110303
UPC #
754473447854
Country of Origin
Mexico

Dimensions

Height
11 in
Width
9 in
Overall Width
9 in
Overall Height
11 in

Details

Item
Label Station
Material
Acrylic
Legend
Label Center
Legend Color
Blue
Color
White
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 55121908
Language
English
Station Holder Material
Acrylic
Station Mounting Type
Holder with Sign
Station Sign Color
White
Binder Chain Included
No
Hazard Communication Standard
HMIG
Subject Matter
Label Holder
Text Color
White
Preprinted Text
Label Center
Mounting Hardware Included
No
Binder Holder Material
Acrylic
Document Storage Component Color
White
Station Color
White
Product Type
Large Label Station
Includes Chain
No
Mounting Style
Wall-Mount

Description

Large Label Station, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color White, Hazard Communication Standard HMIG, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 3, Number of Binders Included 0, Overall Depth Not Applicable, Overall Height 11 in, Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.