This item is Discontinued.

Brady Smoking Area Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 132010

Smoking Area Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 132010
  • Zoro # G7587212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132010
Zoro #
G7587212
UPC #
754473829957
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in

Details

Item
Smoking Area Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend/Background Color
Black/Blue on White
Material
Polyester
Language
English
Subject Matter
No Smoking
Sign Legend Color
Black
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Shape
Rectangle
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Header
Notice
Glow In The Dark
No
Product Type
Smoking Area Sign

Description

Smoking Area Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.