Smokers Cease-Fire Receptacle, 38.5in H x 16.5in W, Gray
- Mfr # 103674
- Zoro # G322966456
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Application
General Identification
Includes
Includes Inner Lining
Color
Gray
Material
Polyethylene;Steel
Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103674
- Zoro #
- G322966456
- UPC #
- 754473193645
- Country of Origin
- United States
Dimensions
- Width
- 16.5 in
Details
- Application
- General Identification
- Item
- Smoking Receptacle
- Includes
- Includes Inner Lining
- Color
- Gray
- Material
- Polyethylene;Steel
Description
Keep your property free of cigarette butts inside and out with this Smokers Cease Fire Receptacle. Low maintenance polyester receptacles are flame retardant and wonftt rust, dent, crack or peel. Cigarette butts are safely contained in an easy-to-remove, steel lined housing. Built-in tie down notches increase security from theft and add stability in severe weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.