Shop BRADY
See all product information
Create Account
Smoking Area Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 46990
- Mfr # 46990
- Zoro # G8609023
product price:Â
$
34.99
/ea
Key Features
Header
No Header
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46990
- Zoro #
- G8609023
- UPC #
- 754473469900
- Country of Origin
- United States
- Item
- Smoking Area Sign
- Header
- No Header
- Legend
- Designated Smoking Area
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Red
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- OSHA Compliant
- Yes
- Double-Sided
- No
- Sign Legend Color
- White
- ANSI Compliant
- Yes
- Sign Legend Text Color
- White
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.100 in
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.