Smoking Permitted In This Area, 10 in x 14 in, Rectangle, Fiberglass, 72336

  • Mfr # 72336

  • Zoro # G7410300


product price:  $34.99
/ea

Key Features

Header
No Header
Legend
Smoking Permitted In This Area
Height
10 in
Sign Material
Fiberglass
Thickness
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72336
Zoro #
G7410300
UPC #
754473723361
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.098 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Smoking Permitted In This Area
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Permitted In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.