This item is Discontinued.

Brady Smoking Area Sign, 10 in Height, 14 in Width, Rectangle, English 118249

This item is Discontinued.

Brady

Smoking Area Sign, 10 in Height, 14 in Width, Rectangle, English (Discontinued)

Mfr # 118249
Zoro # G8609498
UPC # 754473180454
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118249
Zoro #
G8609498
UPC #
754473180454
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in

Details

Item
Smoking Area Sign
Legend
Smoking Area
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Notice
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Notice, Legend Smoking Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.