This item is Discontinued.

Brady Smoking Area Sign, 7 in Height, 10 in Width, Paper, Rectangle, English 116028

This item is Discontinued.

Brady

Smoking Area Sign, 7 in Height, 10 in Width, Paper, Rectangle, English (Discontinued)

Mfr # 116028
Zoro # G8443710
UPC # 754473186715
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116028
Zoro #
G8443710
UPC #
754473186715
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060 in

Details

Item
Smoking Area Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Paper, Sign Mounting Style With Mounting Holes, Header Notice, Legend Smoking Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.