Shop BRADY

Warning, Smoking Is Allowed In This Establishment, 7 in x 5 in, Rectangle, Plastic, 123058

  • Mfr # 123058

  • Zoro # G8459013


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Smoking Is Allowed In This Establishment
Sign Material
Plastic
Height
7 in
Width
5 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123058
Zoro #
G8459013
UPC #
754473719708
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.059 in

Details

Item
Smoking Area Sign
Legend
Smoking Is Allowed In This Establishment
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black, Orange
Printed Language
English
ANSI Compliant
Yes
Header
Warning
Sign Legend Color
White
Sign Background Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
White

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Smoking Is Allowed In This Establishment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.