Smoking Area Sign, 7" Height, 5" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # 123058
- Zoro # G3005156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123058
Zoro #
G3005156
UPC #
754473719708
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Thickness
0.059 in
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Smoking Is Allowed In This Establishment, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.