This item is Discontinued.

Brady Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 116239 116239

This item is Discontinued.

Brady

Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 116239 (Discontinued)

Mfr # 116239
Zoro # G7428071
UPC # 754473188825
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116239
Zoro #
G7428071
UPC #
754473188825
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in

Details

Item
Smoking Sign
Legend
This is A Smoke Free Facility
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Printed Language
English
Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Sign Legend Text Color
Black

Description

Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Is A Smoke Free Facility, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.