This item is Discontinued.

Brady Notice, Smoking Area, 14 in W x 10 in H, Rectangle 118249

Notice, Smoking Area, 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 118249
  • Zoro # G1970608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118249
Zoro #
G1970608
UPC #
754473180454
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Smoking Area Sign
Header
Notice
Legend
Smoking Area
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Material
Recycled Film
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Blue on White
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
Language
English
Background Color
White
Sign Legend Text Color
Black
Shape
Rectangle

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Notice, Legend Smoking Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.