Social Distancing Seat Markers, 6" H, PK20, 170583
Mfr # 170583
Zoro # G8448134
product price: $170.99
/pk 20, $8.55/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
6"
Height
6"
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
170583
Zoro #
G8448134
UPC #
754473647612
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Details
Item
Social Distancing Seat Markers
Header
No Header
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
Description
Social Distancing Seat Markers, Sign Subject Matter Social Distancing, Height 6 in, Width 6 in, Sign Material Vinyl, Sign Mounting Style With Mounting Holes, Header No Header, Legend Check Mark, Printed Language No Text, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.