SODIUM HYDROSULPHIDE Pipe Marker Style 4 Black on Yellow 4 per Card, 5 PK

  • Mfr # 91764-PK

  • Zoro # G808581579


product price: $14.69
/pk 5, $2.94/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1.125 in
Legend
SODIUM HYDROSULPHIDE
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91764-PK
Zoro #
G808581579
UPC #
888434575628
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1.125 in
Size
1.125 in H x 7 in W

Details

Item
Pipe Marker
Legend
SODIUM HYDROSULPHIDE
Material
Vinyl
Adhesive
Permanent Acrylic
Includes
5 Cards
Color
Black on Yellow
Application
Pipe and Valve Marking

Description

Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.