Solvent and Chemical Resistant Polyester Labels 0.75 in H x 0.9 in W 2000/RL

  • Mfr # B33-194-488

  • Zoro # G315721970


product price:  $80.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-194-488
Zoro #
G315721970
UPC #
888434628416
Country of Origin
United States

Description

Get superior barcoding and slide labeling when working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range. Specialized - Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps. Durable - Labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance of -40° to 320°F -40° to 160°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material; use part number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.