
Solvent and Chemical Resistant Polyester Labels for 1 in. Core Printers 0.9 in. x 0.75 in.
Mfr # THT-140-488-1.5-SC
Zoro # G815722071
product price: $68.19
/eaKey Features
Label Color
White
Adhesive
Yes
Application
Component and Equipment Labeling; Laboratory Labeling
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-140-488-1.5-SC
Zoro #
G815722071
UPC #
662820803799
Country of Origin
United States
Dimensions
Width
0.9 in
Details
Label Color
White
Adhesive
Yes
Application
Component and Equipment Labeling; Laboratory Labeling
Label Media Format
Roll
Label Finish
Matte
Label Material
Polyester
Labels per Roll
1500
Description
Get superior barcoding and slide labeling when working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range. Specialized - Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps. Durable - Labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance of -40° to 320°F -40° to 160°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R4313.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.