Solvent and Chemical Resistant Polyester Labels for 1 in. Core Printers 0.9 in. x 0.9 in.

  • Mfr # THT-164-488-1-SC

  • Zoro # G015721522


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling; Laboratory Labeling
Adhesive
Yes
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-164-488-1-SC
Zoro #
G015721522
UPC #
662820803812
Country of Origin
United States

Dimensions

Width
0.9 in

Details

Application
Component and Equipment Labeling; Laboratory Labeling
Adhesive
Yes
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1000
Label Material
Polyester
Label Color
White

Description

Get superior barcoding and slide labeling when working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range. Specialized - Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps. Durable - Labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance of -40° to 320°F -40° to 160°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces. Certifications - RoHS compliant to 2011/65/EU and 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R4313.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.