Sorbent Boom, 28 gal, 8 in x 18 in, Oil, White, 4 PK

  • Mfr # SPC818-4

  • Zoro # G3368178


product price: $48.35
/pk 4, $12.09/ea

Key Features

Volume Absorbed per Pkg.
28 gal
Connector Type
Metal Clip
Boom Profile
Round
Volume Absorbed Per Boom
7 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC818-4
Zoro #
G3368178
UPC #
662706905463
Country of Origin
United States

Dimensions

Diameter
8 in
Length
18 in
Size
8 in x 18 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
28 gal
Connector Type
Metal Clip
Boom Profile
Round
Volume Absorbed Per Boom
7 gal
Color
White
Includes
(3) Clip
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Composition
Polypropylene Filler with Polypropylene Skin
Connector
Metal Clip
Static Dissipative
No
Outside Skin Material
Polypropylene
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Volume Absorbed Per Pkg.
28 gal.
Item - Spill Control
Absorbent Boom
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Oil-Based Liquids
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Material
Polypropylene
Floating
Yes
For Use With Chemical or Metal Type
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids
Volume Absorbed (Pack, Each)
28 gal/pk; 7 gal/boom
Color/Pattern
White
Sock/Boom Profile
Round
Connector Material
Stainless Steel
Volume Absorbed Per Sock/Boom
7 gal
Specialized Applications
Coastal Shorelines, Lakes, Rivers, Streams
Number of Clips Included
3
For Use With
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids
Composition Detail
Polypropylene Filler with Polypropylene Skin
Application
Coastal Shorelines, Lakes, Rivers, Stream

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids, Size 8 in x 18 in, Volume Absorbed Per Sock/Boom 7 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.