Sorbent Boom, 32 gal, 5 in x 10 ft, Oil, Blue, 4 PK

  • Mfr # ENV510

  • Zoro # G7466121


product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
32 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
8 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV510
Zoro #
G7466121
UPC #
662706141052
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
32 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
8 gal
Color
Blue
Includes
(3) Clip
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Composition
Polypropylene Filler
Volume Absorbed Range
30 to 39 gal
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Item - Spill Control
Absorbent Boom
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
32 gal.
UV Resistant
No
Static Dissipative
No
Filler Material
Polypropylene
Material
Polypropylene
Specialized Applications
Indoor, Outdoor
For Use With Chemical or Metal Type
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids
Connector Material
Stainless Steel
Number of Clips Included
3
Sock/Boom Profile
Round
Volume Absorbed (Pack, Each)
32 gal/pk; 8 gal/boom
Floating
Yes
Volume Absorbed Per Sock/Boom
8 gal
Color/Pattern
Blue
Composition Detail
Polypropylene Filler
Application
Indoor, Outdoor
For Use With
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Blue, Filler Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.