Sorbent Boom, 32 gal, 5 in x 10 ft, Oil, White, 2 PK

  • Mfr # SPC5510

  • Zoro # G1211287


product price: $131.09
/pk 2, $65.55/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
32 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
16 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC5510
Zoro #
G1211287
UPC #
662706140666
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
32 gal
Connector Type
Clip
Boom Profile
Round
Volume Absorbed Per Boom
16 gal
Color
White
Includes
(3) Clip
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Composition
Polypropylene Filler
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.
61 gal.
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Boom
Spill Control - Fluids Absorbed
Oil-Based Liquids
Material
Polypropylene
Filler Material
Polypropylene
UV Resistant
No
Static Dissipative
No
Number of Clips Included
3
Sock/Boom Profile
Round
Volume Absorbed (Pack, Each)
32 gal/pk; 16 gal/boom
Color/Pattern
White
Connector Material
Stainless Steel
Volume Absorbed Per Sock/Boom
16 gal
For Use With Chemical or Metal Type
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids
Specialized Applications
Coastal Shorelines, Lakes, Rivers, Streams
Floating
Yes
Composition Detail
Polypropylene Filler
Application
Coastal Shorelines, Lakes, Rivers, Stream
For Use With
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 16 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Filler Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.