Sorbent Boom, 32 gal, 5 in x 10 ft, Oil, White, 4 PK

  • Mfr # SPC510

  • Zoro # G1305832


product price: $140.39
/pk 4, $35.10/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
32 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
8 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC510
Zoro #
G1305832
UPC #
662706140604
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
32 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
8 gal
Color
White
Includes
(3) Clip
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Composition
Polypropylene Filler
Volume Absorbed Per Pkg.
32 gal.
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Boom
Spill Control - Fluids Absorbed
Oil-Based Liquids
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Filler Material
Polypropylene
Static Dissipative
No
UV Resistant
No
Material
Polypropylene
Sock/Boom Profile
Round
Number of Clips Included
3
Color/Pattern
White
Floating
Yes
Specialized Applications
Coastal Shorelines, Lakes, Rivers, Streams
Volume Absorbed (Pack, Each)
32 gal/pk; 8 gal/boom
For Use With Chemical or Metal Type
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids
Connector Material
Stainless Steel
Volume Absorbed Per Sock/Boom
8 gal
Composition Detail
Polypropylene Filler
Application
Coastal Shorelines, Lakes, Rivers, Stream
For Use With
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Filler Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.