Sorbent Boom, 65 gal, 8 in x 10 ft, Oil, Blue, 4 PK

  • Mfr # ENV810

  • Zoro # G0481607


product price: $139.49
/pk 4, $34.87/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
65 gal
Boom Profile
Round
Volume Absorbed Per Boom
16.25 gal
Diameter
8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV810
Zoro #
G0481607
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 in
Length
10 ft
Size
8 in x 10 ft
Width
8 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
65 gal
Boom Profile
Round
Volume Absorbed Per Boom
16.25 gal
Color
Blue
Includes
(3) Clip
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Composition
Polypropylene Filler
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.
65 gal.
Volume Absorbed Range
50 to 69 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Boom
Filler Material
Polypropylene
Material
Polypropylene
Volume Absorbed Per Sock/Boom
16.25 gal
For Use With Chemical or Metal Type
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids
Volume Absorbed (Pack, Each)
65 gal/pk; 16.25 gal/boom
Connector Material
Stainless Steel
Number of Clips Included
3
Floating
Yes
Specialized Applications
Indoor, Outdoor
Sock/Boom Profile
Round
Color/Pattern
Blue
For Use With
Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum Based Fluids
Application
Indoor, Outdoor
Composition Detail
Polypropylene Filler

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Marine Fuel, Marine Oil, Non-Water Soluble Chemicals, Paint, Petroleum-Based Fluids, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 16.25 gal, Volume Absorbed per Pkg. 65 gal, Color/Pattern Blue, Filler Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.