Sorbent Pad, 31 gal, 15 in x 19 in, Oil, White, 200 PK

  • Mfr # SXT200

  • Zoro # G2140284


product price:  $95.39
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXT200
Zoro #
G2140284
UPC #
662706831182
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Layers of Construction
3
Volume Absorbed Per Pkg.
31.5 gal.
Absorbency Weight
Light
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Static Dissipative
No
Series
SXT
Incluces Coverstock
Yes
Number of Pads
200
Volume Absorbed (Pack, Each)
31 gal/pk, 19 oz/pad
Leak Resistant Backing
No
Coverstock Material
Spunbond
Connector Type
No Connector
Color/Pattern
White
Sorbent Capacity
31 gal (200 Pads)
Dimpled
Yes
Volume Absorbed Per Pad
19 oz
Number of Layers
3-ply
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
Coverstock
Application
Absorbents and Spill Control
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
31 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 19 oz, Volume Absorbed per Pkg. 31 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.