Sorbent Pad, 38 gal, 18 in x 18 in, Universal, Blue, Gray, 50 PK

  • Mfr # RAG1818

  • Zoro # G7529426


product price: $72.39
/pk 50, $1.45/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Cotton, Polyester
Size
18 in x 18 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAG1818
Zoro #
G7529426
UPC #
662706513071
Country of Origin
United States

Dimensions

Size
18 in x 18 in
Length
18 in
Width
18 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Cotton, Polyester
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Blue, Gray
Perforated
Not Perforated
Item - Spill Control
Absorbent Pad
Absorbency Weight
Heavy
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
75%
Perforations
No
Volume Absorbed Per Pkg.
38 gal.
Volume Absorbed Range
30 to 39 gal
Layers of Construction
1-ply
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Static Dissipative
No
Series
Rag Rug
Number of Pads
50
Leak Resistant Backing
No
Sorbent Capacity
38 gal (50 Mats)
Volume Absorbed Per Pad
97 oz
Dimpled
Yes
Volume Absorbed (Pack, Each)
38 gal/pk, 97 oz/pad
Connector Type
No Connector
Incluces Coverstock
No
Color/Pattern
Blue; Gray
Number of Layers
1
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Application
Absorbents and Spill Control
Volume Absorbed Per Sock/Boom
38 gal
Recycled Content
75 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 18 in x 18 in, Volume Absorbed Per Pad 97 oz, Volume Absorbed per Pkg. 38 gal, Color/Pattern Blue; Gray, Material Cotton, Polyester, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.