Sorbent Pad, 39 gal, 15 in x 19 in, Universal, Gray, 150 PK

  • Mfr # MRO150DND

  • Zoro # G3010707


product price: $141.29
/pk 150, $0.94/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
39 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRO150DND
Zoro #
G3010707
UPC #
662706221099
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
39 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Layers of Construction
3
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
39 gal.
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Absorbency Weight
Heavy
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Features
Low Linting,
Series
MRO Plus
Volume Absorbed (Pack, Each)
39 gal/pk, 33 oz/pad
Coverstock Material
Meltblown
Number of Pads
150
Volume Absorbed Per Pad
33 oz
Dimpled
Yes
Sorbent Capacity
39 gal (150 Pads)
Color/Pattern
Gray
Incluces Coverstock
Yes
Leak Resistant Backing
No
Number of Layers
3-ply
Connector Type
No Connector
Specialized Applications
Industrial
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Application
Industrial
Volume Absorbed Per Sock/Boom
39 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 39 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.