Sorbent Pad, 50 gal, 30 in x 30 in, Oil, White, 50 PK

  • Mfr # ENV50

  • Zoro # G1383146


product price:  $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Size
30 in x 30 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENV50
Zoro #
G1383146
UPC #
662706120644
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Absorbency Weight
Medium
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
1
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.
50 gal.
Volume Absorbed Range
50 to 59 gal
Perforations
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Features
Fire Resistant,
Series
ENV
Floating
Yes
Number of Pads
50
Surface Temp Max
480 Degrees F
Incluces Coverstock
No
Dimpled
No
Number of Layers
1
Volume Absorbed (Pack, Each)
50 gal/pk, 128 oz/pad
Specialized Applications
Marine
Volume Absorbed Per Pad
1 gal
Sorbent Capacity
50 gal (50 Pads)
Connector Type
No Connector
Color/Pattern
White
Leak Resistant Backing
No
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
For Use With
Oil Only
Application
Marine
Volume Absorbed Per Sock/Boom
50 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 30 in x 30 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 50 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.