Zoro Homepage

Sorbent Pad, 6 gal, 22 in Dia., Universal, Gray, 25 PK

  • Mfr # DTA25

  • Zoro # G2881191


product price: $99.89
/pk 25, $4.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA25
Zoro #
G2881191
UPC #
662706221051
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Perforated Size
Not Perforated
Fits Drum Size
55 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.