
Sorbent Pad, 8 1/2 gal, 4 in x 4 in, Green, Polypropylene, 1000 PK
Mfr # SRPH144
Zoro # G715356246
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
8 1/2 gal
Material
Polypropylene
Size
4 in x 4 in
Package Type
Box
Product Type
Sorbent Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPH144
Zoro #
G715356246
UPC #
662706906811
Country of Origin
United States
Dimensions
Size
4 in x 4 in
Length
4 in
Width
4 in
Details
Item
Sorbent Pad
Volume Absorbed per Pkg.
8 1/2 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Green
Perforated
Not Perforated
Volume Absorbed Per Pad
1 oz
Description
Product Type Sorbent Pad, Volume Absorbed Per Pad 1 oz, Volume Absorbed per Pkg. 8 1/2 gal, Material Polypropylene, Perforated Not Perforated, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.