Zoro Homepage

Sorbent Pad, Universal, 20 gal Vol Absorbed per Pkg, White, Polypropylene

  • Mfr # TM29

  • Zoro # G616313676


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Leak Resistant Backing
Yes
Static Dissipative
No
Adhesive Backing
No
Perforated
Not Perforated
Volume Absorbed Per Pad
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM29
Zoro #
G616313676
UPC #
662706310250
Country of Origin
United States

Dimensions

Width
29 in
Roll Length
80 ft
Roll Width
29 in
Length
80 ft

Details

Leak Resistant Backing
Yes
Static Dissipative
No
Adhesive Backing
No
Perforated
Not Perforated
Volume Absorbed Per Pad
20 gal
For Use With Chemical or Metal Type
Universal
Series
TrackMat
Includes Coverstock
Coverstock
Package Type
Bale
Volume Absorbed per Pkg.
20 gal
Material
Polypropylene
Color
White
Fluids Absorbed
Universal
Dispenser Box
No
Connector Type
No Connector
Product Type
Sorbent Pad
Dimpled
Yes
Coverstock Construction
Meltblown
Number of Layers
3
UV Resistant
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 29 in x 80 ft, Volume Absorbed Per Pad 20 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.