Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, 36 gal Vol Absorbed per Pkg, White, Polypropylene, 2 PK

  • Mfr # TM19

  • Zoro # G116314043


product price: $366.99
/pk 2, $183.50/ea
Free Shipping & Returns

Key Features

Dispenser Box
No
Connector Type
No Connector
UV Resistant
Yes
Static Dissipative
No
Includes Coverstock
Coverstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM19
Zoro #
G116314043
UPC #
662706310243
Country of Origin
United States

Dimensions

Roll Width
19 in
Roll Length
80 ft
Width
19 in
Length
80 ft

Details

Dispenser Box
No
Connector Type
No Connector
UV Resistant
Yes
Static Dissipative
No
Includes Coverstock
Coverstock
Package Type
Bale
Material
Polypropylene
Includes
(2) Mats
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
36 gal
Volume Absorbed Per Pad
36 gal
For Use With Chemical or Metal Type
Universal
Adhesive Backing
No
Leak Resistant Backing
Yes
Series
TrackMat
Product Type
Sorbent Pad
Color
White
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Number of Layers
3
Coverstock Construction
Meltblown
Dimpled
Yes
Perforated
Not Perforated

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 80 ft, Volume Absorbed Per Pad 36 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.