Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, 39 gal Vol Absorbed per Pkg, White, Polypropylene

  • Mfr # TM58

  • Zoro # G316314034


product price: $403.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Coverstock Construction
Meltblown
UV Resistant
Yes
Fluids Absorbed
Universal
Volume Absorbed Per Pad
39 gal
Length
80 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM58
Zoro #
G316314034
UPC #
662706310229
Country of Origin
United States

Dimensions

Length
80 ft
Roll Width
58 in
Width
5 ft
Roll Length
80 ft

Details

Coverstock Construction
Meltblown
UV Resistant
Yes
Fluids Absorbed
Universal
Volume Absorbed Per Pad
39 gal
Static Dissipative
No
Connector Type
No Connector
Package Type
Bale
Number of Layers
3
Adhesive Backing
No
Leak Resistant Backing
No
Perforated
Not Perforated
Series
TrackMat
For Use With Chemical or Metal Type
Universal
Material
Polypropylene
Volume Absorbed per Pkg.
39 gal
Dispenser Box
No
Product Type
Sorbent Pad
Includes Coverstock
Coverstock
Color
White
Dimpled
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 5 ft x 80 ft, Volume Absorbed Per Pad 39 gal, Volume Absorbed per Pkg. 39 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.