Sorbent Roll, 12 gal, 36 in x 50 ft, Universal, Gray, Polypropylene
Mfr # BSM3650
Zoro # G014911337
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Material
Polypropylene
Size
36 in x 50 ft
Package Type
Roll
Product Type
Sorbent Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSM3650
Zoro #
G014911337
UPC #
662706611388
Country of Origin
Unknown
Dimensions
Size
36 in x 50 ft
Length
50 ft
Width
36 in
Details
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Material
Polypropylene
Package Type
Roll
Product Type
Sorbent Roll
Color
Gray
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 12 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.