
Sorbent Roll, 21 gal, Universal, Gray, Polypropylene
Mfr # AD30300
Zoro # G815623729
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
Yes
Product Type
Sorbent Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD30300
Zoro #
G815623729
UPC #
662706906637
Country of Origin
United States
Dimensions
Length
100 ft
Width
30 in
Roll Width
30 in
Roll Length
100 ft
Details
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
21 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
UV Resistant
No
Static Dissipative
No
Volume Absorbed Per Pad
21 gal
Features
Semi-Permanent Adhesive
Number of Layers
1
Bonding Type
Stitched
Description
Absorbent Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.