
Sorbent Roll, 38 gal, 15 in x 150 ft, Universal, Gray, Polypropylene, 2 PK
Mfr # BRU152
Zoro # G815356306
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRU152
Zoro #
G815356306
UPC #
662706901465
Country of Origin
United States
Dimensions
Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Length
150 ft
Roll Width
15 in
Details
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
38 gal
Material
Polypropylene
Package Type
Bale
Product Type
Sorbent Roll
Color
Gray
Perforated
Yes
Description
Product Type Sorbent Roll, Volume Absorbed per Pkg. 38 gal, Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.