Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 70 gal, 19 in x 150 ft, Oil, White, Polypropylene

  • Mfr # SPC19150

  • Zoro # G3368141


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
70 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC19150
Zoro #
G3368141
UPC #
662706898369
Country of Origin
United States

Dimensions

Size
19 in x 150 ft
Length
150 ft
Width
19 in
Roll Width
19 in
Perforated Size
Not Perforated
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
70 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Not Perforated
UV Resistant
No
Absorbency Weight
Heavy
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Layers of Construction
1
Volume Absorbed Per Pkg.
70 gal.
Volume Absorbed Range
70 to 79 gal
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Perforations
No
Features
Fire Resistant
Series
SPC
Incluces Coverstock
No
Connector Type
No Connector
Number of Layers
1-ply
Dimpled
Yes
Floating
Yes
Volume Absorbed (Pack, Each)
70 gal/pk
Sorbent Capacity
70 gal
Surface Temp Max
480 Degrees F
Color/Pattern
White
Leak Resistant Backing
No
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Weight
19 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
70 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 19 in x 150 ft, Volume Absorbed per Pkg. 70 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.