Zoro Homepage

Sorbent Roll, 74 gal, 36 in x 300 ft, Universal, Gray, Polypropylene

  • Mfr # BSM300

  • Zoro # G814911308


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
36 in x 300 ft
Product Type
Sorbent Roll
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSM300
Zoro #
G814911308
UPC #
662706621394
Country of Origin
Unknown

Dimensions

Size
36 in x 300 ft
Length
300 ft
Width
36 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
74 gal
Material
Polypropylene
Product Type
Sorbent Roll
Color
Gray
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

Description

Fluids Absorbed Universal, Volume Absorbed per Pkg. 74 gal, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.