Sorbent Sock, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, 4 PK

  • Mfr # HAZ124

  • Zoro # G2591197


product price:  $94.59
/pk 4, $23.65/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Diameter
3 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ124
Zoro #
G2591197
UPC #
662706232064
Country of Origin
United States

Dimensions

Diameter
3 in
Length
12 ft
Size
3 in x 12 ft

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Color
Green
Fluids Absorbed
Harsh Chemicals
Product Type
Sorbent Sock
Composition
Polypropylene Filler with Polypropylene Skin
Item - Spill Control
Absorbent Sock
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
12 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Outside Skin Material
Polypropylene
UV Resistant
No
Material
Polypropylene
Static Dissipative
No
Filler Material
Polypropylene
Series
HAZWIK
For Use With Chemical or Metal Type
Hydrofluoric Acid
Volume Absorbed (Pack, Each)
12 gal/pk; 3 gal/sock
Specialized Applications
Machinery
Volume Absorbed Per Sock/Boom
3 gal
Land Fill Disposable
Yes
Sock/Boom Profile
Round
Color/Pattern
Green
For Use With
Chemical Including Hydrofluoric Acid
Application
Machinery
Composition Detail
Polypropylene Filler with Polypropylene Skin

Description

Product Type Sorbent Sock, For Use With Chemical or Metal Type Hydrofluoric Acid, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.