Sorbent Sock, 12 gal, 3 in x 12 ft, Oil, White, 4 PK

  • Mfr # OIL124

  • Zoro # G1053981


product price:  $83.89
/pk 4, $20.97/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Diameter
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIL124
Zoro #
G1053981
UPC #
662706132036
Country of Origin
United States

Dimensions

Diameter
3 in
Length
12 ft
Size
3 in x 12 ft

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polypropylene Skin
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
12 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Sock
Filler Material
Polypropylene
Material
Polypropylene
Outside Skin Material
Polypropylene
UV Resistant
No
Static Dissipative
No
For Use With Chemical or Metal Type
Non-Water Soluble Chemicals, Paint, Petroleum Based Fluid
Sock/Boom Profile
Round
Specialized Applications
Machinery
Printed Message
SPC Oil Only
Mildew Resistant
Yes
Color/Pattern
White
Flame Resistant
Yes
Wringable
Yes
Volume Absorbed (Pack, Each)
12 gal/pk; 3 gal/sock
Volume Absorbed Per Sock/Boom
3 gal
Floating
Yes
Application
Machinery
For Use With
Non-Water Soluble Chemical, Paint, Petroleum Based Fluid
Composition Detail
Polypropylene Filler with Polypropylene Skin

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Non-Water Soluble Chemicals, Paint, Petroleum Based Fluid, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.