Zoro Homepage

Sorbent Sock, 12 gal, 3 in x 12 ft, Universal, Gray, 4 PK

  • Mfr # AW124

  • Zoro # G7501435


product price: $80.99
/pk 4, $20.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Diameter
3 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW124
Zoro #
G7501435
UPC #
662706231036
Country of Origin
United States

Dimensions

Diameter
3 in
Length
12 ft
Size
3 in x 12 ft
Width
3 in

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
3 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Composition
Polypropylene Filler
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Sock
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.
12 gal.
Filler Material
Polypropylene
Material
Polypropylene
UV Resistant
No
Static Dissipative
No
Sock/Boom Profile
Round
Volume Absorbed Per Sock/Boom
3 gal
Volume Absorbed (Pack, Each)
12 gal/pk; 3 gal/sock
Floating
No
Color/Pattern
Gray
Specialized Applications
Industrial
For Use With Chemical or Metal Type
Coolants, Oils, Petroleum-Based Fluids, Solvents, Water-Based Fluids
Printed Message
SPC ALLWIK
For Use With
Coolants, Non-Aggressive Chemical Fluids, Oils, Petroleum Based Chemical Fluids, Solvents, Water Base Chemical Fluids
Application
Industrial
Composition Detail
Polypropylene Filler

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Petroleum-Based Fluids, Solvents, Water-Based Fluids, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.