Sorbent Sock, 12 gal, 3 in x 8 ft, Oil, White, 6 PK

  • Mfr # OIL806

  • Zoro # G0765466


product price:  $83.89
/pk 6, $13.98/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OIL806
Zoro #
G0765466
UPC #
662706132029
Country of Origin
United States

Dimensions

Diameter
3 in
Length
8 ft
Size
3 in x 8 ft

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Polypropylene Filler with Polypropylene Skin
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Sock
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
12 gal.
Filler Material
Polypropylene
UV Resistant
No
Static Dissipative
No
Outside Skin Material
Polypropylene
Material
Polypropylene
Floating
Yes
Specialized Applications
Machinery
Wringable
Yes
Volume Absorbed (Pack, Each)
12 gal/pk; 2 gal/sock
For Use With Chemical or Metal Type
Non-Water Soluble Chemicals, Paint, Petroleum Based Fluid
Volume Absorbed Per Sock/Boom
2 gal
Color/Pattern
White
Sock/Boom Profile
Round
Mildew Resistant
Yes
Flame Resistant
Yes
Printed Message
SPC Oil Only
Composition Detail
Polypropylene Filler with Polypropylene Skin
For Use With
Non-Water Soluble Chemical, Paint, Petroleum Based Fluid
Application
Machinery

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Non-Water Soluble Chemicals, Paint, Petroleum Based Fluid, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.