Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English
Mfr # 170548
Zoro # G8514083
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
�rea De Alto Contacto Por Favor Lave Sus Manos
Width
4 in
Height
100 ft
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170548
Zoro #
G8514083
UPC #
754473646493
Country of Origin
United States
Dimensions
Width
4 in
Height
100 ft
Thickness
0.008 in
Imperial Tape Width
4 in
Tape Thickness
8 mil
Imperial Tape Length
100 ft
Details
Item
Spanish Area De Alto Contacto Floor Tape
Header
No Header
Legend
�rea De Alto Contacto Por Favor Lave Sus Manos
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Fluorescent
No
Message Type
Wash Hands
Tape Pattern
Message
Tape Brand
Brady(R)
Minimum Tape Performance Temperature
0 Degrees F
Tape Color
White
Tape Backing Material
Polyester
Message Color
Red
Product Form
Continuous Roll
Maximum Tape Performance Temperature
130 Degrees F
Description
Spanish Area De Alto Contacto Floor Tape, Continuous Roll, Message, White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), Legend Área De Alto Contacto Por Favor Lave Sus Manos, Message Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.