Zoro Homepage

Spare Battery, Size Universal

  • Mfr # M71-BATT

  • Zoro # G3101752


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
Printer Series Compatibility
BMP71
For Use With
Mfr. No. BMP71
Includes
Workplace Safety Labels, Wire and Cable Markers, Patch Panel Labels, Die Cut Labels, Flags, Tags, Arc Flash Labels, Visual Workplace Labels, Barcode Labels, Equipment ID, Labels for Bins, Racks and Shelves, 5S Labels, Facility Identification
Product Type
Rechargeable Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-BATT
Zoro #
G3101752
UPC #
662820926726
Country of Origin
Malaysia

Dimensions

Size
Universal

Details

Item
Battery Pack
Printer Series Compatibility
BMP71
For Use With
Mfr. No. BMP71
Includes
Workplace Safety Labels, Wire and Cable Markers, Patch Panel Labels, Die Cut Labels, Flags, Tags, Arc Flash Labels, Visual Workplace Labels, Barcode Labels, Equipment ID, Labels for Bins, Racks and Shelves, 5S Labels, Facility Identification
Product Type
Rechargeable Battery Pack
Battery Chemistry
NiMH
Compatible Mfr Part Number
BMP71
Battery Capacity
1,800 mAh

Description

Battery Pack, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Battery Capacity 1,800 mAh, Battery Chemistry NiMH, Nominal Voltage 12V DC, Includes Workplace Safety Labels, Wire and Cable Markers, Patch Panel Labels, Die Cut Labels, Flags, Tags, Arc Flash Labels, Visual Workplace Labels, Barcode Labels, Equipment ID, Labels for Bins, Racks and Shelves, 5S Labels, Facility Identification, Product Type Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.