Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKMA-65
Zoro # G5578544
original price:
$565.99
5% off
new price: $533.69
/ea
Free Shipping & Returns
$533.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only, Universal
- Container Type Drum
- Container Capacity 65 gal
- Volume Absorbed per Pkg. 63 gal
Product Information
- Brand Brady
- MFR # SKMA-65
- Zoro # G5578544
- UPC # 662706901250
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Length | 31 in |
Container Size | 65 gal. |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Details
Description
Spill Kit, Fluids Absorbed Oil-Only, Universal, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, 65 gal. Container Size, Yellow, Filled, Sorbents Included (3) 18 in W x 18 in L Oil-Only Pillows, (3) 18 in W x 18 in L Universal Pillows, (4) 3 in Dia. x 12 ft L Oil-Only Socks, (4) 3 in Dia. x 12 ft L Universal Socks, (50) 15 in W x 19 in L Oil-Only Pads, (50) 15 in W x 19 in L Universal Pads, PPE Included Goggles, Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLC-03-M)
- MCR SAFETY Economy Weight 14 Sleeve (9374E)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB1830S)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- BRADY Spill Kit, Universal (SKA-ATK-GRNG)
- BRADY Spill Kit, Universal, Yellow (SKMA-55W)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- Brady Spill Control Kits and Stations