Shop All Spill Control Kits and Stations
This Product is Discontinued
Brady
Spill Kit, Universal, Yellow (Discontinued)
Mfr # SKR-20
Zoro # G5604611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 17 gal
- Container Type Drum
- Container Capacity 20 gal
Product Information
- Brand Brady
- MFR # SKR-20
- Zoro # G5604611
- UPC # 662706892503
- Country of Origin Multiple
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 21 in |
Container Size | 20 gal. |
Pad Length | 19 in |
Pillow Length | 18 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Details
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Highly versatile, Grey Absorbents Pick up Water-Based, Petroleum-Based and Non-Aggressive, Chemical Fluids, Volume Absorbed Per Kit 17 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Filled, Sorbents Included (12) 15 in W x 19 in L Universal Pads, (2) 18 in W x 18 in L Universal Pillows, (3) 3 in W x 12 ft L Universal Socks, PPE Included Goggles, Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.