SPC Oil Only Absorbent Booms, 3 x 18, Absorbency Capacity 14 gal, 25PK

  • Mfr # SPC318

  • Zoro # G516109188


product price:  $136.99
/pk 25, $5.48/ea
Free Shipping & Returns

Key Features

Length
18 in
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Material
Polypropylene
Color
White
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC318
Zoro #
G516109188
UPC #
662706897652
Country of Origin
United States

Dimensions

Length
18 in
Diameter
3 in

Details

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Item
Absorbent Boom
Material
Polypropylene
Color
White
Spill Capacity
14 gal

Description

SPC Marine Specialty absorbents are designed to float on water and contain or absorb a wide variety of marine fuels and oils. Absorbent booms are designed to float on water and absorb a wide variety of marine fuels and oils. White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use. From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.. Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.