Zoro Homepage

Spill Control Kit Refill, Universal, Gray, Polypropylene

  • Mfr # HANDYSORB-NTPILLOW

  • Zoro # G904987183


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Volume Absorbed per Pkg.
15 gal (US)
Fluids Absorbed
Universal
Material
Polypropylene
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HANDYSORB-NTPILLOW
Zoro #
G904987183
UPC #
662706906354
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Height
457.20 millimeters

Details

Item
Spill Control Kit Refill
Color
Gray
Volume Absorbed per Pkg.
15 gal (US)
Fluids Absorbed
Universal
Material
Polypropylene
Includes
(10) 18 in. x 18 in. Universal “No-Touch Pillows
Volume Absorbed Per Kit
1.5 gallons

Description

Brady handysorb-ntpillow brady spc handysorb "no-touch" pillow refills, 10/case, gray large spills are no problem. Handysorb "no-touch" pillows include the patented quick-release system that makes disposal easy and keeps your hands clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.