Zoro Homepage

Spill Kit, 15 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Yellow

  • Mfr # SKMA-20

  • Zoro # G5535546


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils, Universal
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKMA-20
Zoro #
G5535546
UPC #
662706901212
Country of Origin
United States

Dimensions

Height
18 in
Length
21 in
Container Size
20 gal.
Pad Width
15 in
Pad Length
19 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils, Universal
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
15 gal
Spill Capacity
17 gal (US)
Includes
(3) Disposal Bags, (6) Oil Only 15 in x 19 in Pads, (6) Universal 15 in x 19 in Pads
Spill Control - Fluids Absorbed
15 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Range
10 to 19 gal
Material
Polyethylene
Volume Absorbed per Pkg.
15 gal
Neutralizer Included
No
Includes Mounting Fasteners
No
Empty or Filled
Filled
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Epoxy Putty Included
No
Granular Sorbent Included
No
Number of Pillows Included
2
Number of Goggles
1
Number of Pairs of Nitrile Gloves Included
1
Solidifier Included
No
Series
SPC
Number of Pads Included
6
Cleaning Solution Included
No
Number of Disposal Bags Included
3
Overpack Drum Included
20 gal Drum
Ph Tester Kit Included
No
UN Rating
1H2/X57/S/20
Sorbents Included
(6) 15 in W x 19 in L Oil-Only Pads, (6) 15 in W x 19 in L Universal Pads, Oil-Only Pillow, Universal Pillow
Additional Components Included
(3) Disposal Bags, Handbook
Fluids Absorbed - Pillows
Oils, Universal
Fluids Absorbed - Pads
Oils, Universal
Specialized Applications
Fast Response to Critical Accidents
Vapor Suppressant Included
No
PPE Included
Goggles, Nitrile Gloves
Product Type
Spill Kit
Container Color
Yellow

Description

Spill Kit, Fluids Absorbed Oils, Universal, Volume Absorbed Per Kit 15 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Yellow, Filled, Sorbents Included (6) Oil-Only Pads (15 in W x 19 in L), (6) Universal Pads (15 in W x 19 in L), (1) Oil-Only Pillow, (1) Universal Pillow, PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Handbook, UN Rating 1H2/X57/S/20, SPC, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.