Zoro Homepage

Spill Kit, 29 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SKMA-30

  • Zoro # G916129526


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed - Pads
Oils, Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Pad Width
15 in
Container Color
Yellow
Lockable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKMA-30
Zoro #
G916129526
UPC #
662706901229
Country of Origin
United States

Dimensions

Pad Width
15 in
Pillow Width
18 in
Pillow Length
18 in
Container Width
21 1/4 in
Overpack Drum Size Included
30 gal
Pad Length
19 in
Container Height
28 1/2 in
Sock Diameter
3 in
Height
28.5 in

Details

Fluids Absorbed - Pads
Oils, Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Container Color
Yellow
Lockable
No
Standards
ECCN EAR99, HTS 6307.90.9891
Number of Disposal Bags Included
3
Item
Spill Kit
Container Type
Drum
Product Type
Spill Kit
Container Capacity
30 gal
Number of Pads Included
25
Fluids Absorbed
Oils, Universal
Includes
(10) 15 in x 19 in Oil Only Pads, (15) 15 in x 19 in Universal Pads, (3) 18 in x 18 in Oil Only Pillows, (3) 18 in x 18 in Universal Pillows, (3) 3 in x 12 ft Oil Only Socks, (3) 3 in x 12 ft Universal Socks, (3) Disposal Bags, Emergency Response Guidebook, Pair of Goggles, Pair of Nitrile Gloves
Number of Sorbent Socks Included
6
Number of Pairs of Nitrile Gloves Included
1
Volume Absorbed Per Kit
29 gal
Fluids Absorbed - Pillows
Oils, Universal
Number of Goggles
1
Number of Pillows Included
6
Fluids Absorbed - Socks
Oils, Universal
Specialized Applications
Absorbents and Spill Control
Spill Capacity
29 gal (US)
Color
Yellow

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.