Zoro Homepage

Spill Kit, 36 gal Volume Absorbed per Kit, 30 gal Capacity, Drum

  • Mfr # SKA30-TAA

  • Zoro # G716129610


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed - Pads
Universal
Container Capacity
30 gal
Number of Pads Included
25
Lockable
No
Container Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA30-TAA
Zoro #
G716129610
UPC #
662706897867
Country of Origin
United States

Dimensions

Overpack Drum Size Included
30 gal
Container Width
21 1/4 in
Pad Width
15 in
Pillow Width
18 in
Container Height
28 1/2 in
Sock Diameter
3 in
Pillow Length
18 in
Pad Length
19 in
Height
28.5 in

Details

Item
Spill Kit
Fluids Absorbed - Pads
Universal
Container Capacity
30 gal
Number of Pads Included
25
Lockable
No
Container Color
Yellow
Number of Pillows Included
6
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
3
Standards
ECCN EAR99, HTS 6307.90.9891, RoHS 2011/65/EU, RoHS 2015/863
Includes
(25) 15 in x 19 in Universal Pads, (3) Disposal Bags, (6) 18 in x 18 in Pillows, (6) 3 in x 12 ft Universal Socks, Emergency Response Guidebook, Pair of Goggles, Pair of Nitrile Gloves
Fluids Absorbed
Universal
Container Type
Drum
Number of Sorbent Socks Included
6
Product Type
Spill Kit
Volume Absorbed Per Kit
36 gal
Number of Goggles
1
Fluids Absorbed - Pillows
Universal
Number of Pairs of Nitrile Gloves Included
1
Fluids Absorbed - Socks
Universal
Specialized Applications
Absorbents and Spill Control
Color
Yellow
Spill Capacity
36 gal (US)

Description

Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.